Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Castaloy™ Clamp Regular Holder

Catalog No. 05754Q Shop All Fisherbrand Products
Change view
Click to view available options
Size (Metric) Grip:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
05-754Q 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-754Q

missing translation for 'validMainframeMsg'

Attaches clamp at right angles

Attaches clamp at right angles

  • With 45° angle thumbscrews
  • Grips rods up to 0.75 in. (19mm) diameter

Specifications

Quantity 1 Ea.
Type Regular Clamp Holder
Material Die Cast Aluminum
Includes 45° Angle thumbscrews
For Use With (Equipment) Rods up to 19 mm (0.75 in.) dia.
For Use With (Application) Attaching clamp at right angle
Size (Metric) Grip 19 mm
Size (English) Grip 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.