Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Castaloy™ Double-Buret Clamp

Catalog No. 05779Q Shop All Fisherbrand Products
Change view
Click to view available options
Double-buret clamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
05-779Q Double-buret clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Castaloy clamps and holders should not be subjected to direct flame or other intense heat sources. At continuous temperatures in excess of 302°F (150°C), some significant distortion can occur. Fiberglass sleeves are recommended for all appl
Catalog No. 05-779Q

missing translation for 'validMainframeMsg'

Castaloy clamps and holders should not be subjected to direct flame or other intense heat sources. At continuous temperatures in excess of 302°F (150°C), some significant distortion can occur. Fiberglass sleeves are recommended for all appl

Holds two burets from micro to 100mL size

Simply compress scissor-like mechanism, insert buret, and release.

  • Numbers and graduations on burets are easy to read
  • For height adjustments, just recompress mechanism, slide buret up or down, release Clamp unit attaches to standard support rod with convenient hook clamp
  • Wingnut for tightening on front for easy access

Specifications

Length (Metric) 25.4 cm
For Use With (Equipment) Burette
Material Castaloy
For Use With (Application) Holding two burets from micro to 100mL size
Length (Metric) Arm 25.4 cm
Length (English) 10 in.
Length (English) Arm 10 in.
Type Double Buret Clamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.