Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Centrifuges
- General Centrifuge Accessories
- Thermo Scientific™ Centrifuge Parts
Thermo Scientific™ Centrifuge Parts
Catalog No. IEC30895
Change view
Click to view available options
For Use With (Equipment):
Centrifuge
Centrifuge Rotor
HN-S centrifuge
Product Type:
Angle Rotor
Brush Holder
Cover Knob
Fuse
Horizontal Rotor
Key
Knurled Nut
Locking Nut
Microswitch
Microtube Rotor
Mounting Foot
Upper Bearing
21 product options available for selection
| Catalog No. | For Use With (Equipment) | Product Type |
|---|---|---|
| IEC-30895 | - | - |
| IEC-33340 | Centrifuge | Mounting Foot |
| IEC-1909 | Centrifuge | Fuse |
| IEC-5538 | Centrifuge | Microswitch |
| IEC-7913 | Centrifuge | Cover Knob |
| 05-111-11 | HN-S centrifuge | Horizontal Rotor |
| IEC-1729 | Centrifuge | Knurled Nut |
| IEC-1787 | - | - |
| IEC-1883 | - | - |
| IEC-1927 | - | - |
| IEC-32385 | Centrifuge | Key |
| IEC-9532 | - | - |
| IEC-9037 | Centrifuge | Brush Holder |
| IEC7851C | Centrifuge | Microtube Rotor |
| 05-115-11A | - | - |
| IEC-1702N | Centrifuge Rotor | Locking Nut |
| IEC-1984 | - | - |
| IEC-1967 | Centrifuge | Upper Bearing |
| IEC-31565 | - | - |
| IEC-5877 | - | - |
| 05-111-12 | HN-S centrifuge | Angle Rotor |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Catalog No.
IEC-30895
Supplier
Thermo Scientific™
Supplier No.
308950F
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?