Learn More
Thermo Scientific™ Chromacol™ 9mm Wide Opening Screw Thread Vials and Inserts
Shop All Thermo Scientific ProductsDescription
- Available with a graduated, write-on patch for convenient sample identification
- Wide neck opening design allows easy filling, requires Micro-Inserts with a diameter of 6mm
- Microsampling and High Recovery Vials allow maximum sample extraction without the need for separate inserts
- Compatible with most HPLC and GC autosamplers
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 0.9 mL |
| Height (English) | 1.25 in. |
| No. per Pack | 500 |
| Volume (Metric) Residual | <3 μL |
| Quantity | 500 Pk. |
| Closure Size | 9 mm |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.