Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Heating Shaking Drybath
SCI_ED

Catalog No. s08040
Change view
Click to view available options
Temperature Range (Metric):
5°C to 100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S08040 5°C to 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08040 Supplier Thermo Scientific™ Supplier No. 88880027/EMD
Only null left
Add to Cart
Add to Cart

Requires

Drybath requires blocks; must be purchased separately

Increase lab versatility — use as a drybath, shaker or both

PID control ensures consistent shaking results and precise temperature control.

  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Temperature Range (Metric) 5°C to 100°C
Type Dry Bath
Speed 150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Temperature Accuracy 0.5°C / 0.9°F at 80°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Shipping Weight (English) 18.3 lb.
Shipping Weight (Metric) 8.3 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.