Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Economy Plain Glass Micro Slides

Catalog No. 125493 Shop All Fisherbrand Products
Change view
Click to view available options
Plain Microscope Slides, 3 x 1 in. (7.6 x 2.5cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-549-3 Plain Microscope Slides, 3 x 1 in. (7.6 x 2.5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-549-3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cost-effective slides for general-purpose applications

  • Plain microscope slide
  • Clearest possible optics for unmatched transparency and absence of glass color tint
  • Precision-ground edges on all four sides
  • Size: 3 × 1 in.
  • Thickness: 1mm

Specifications

Length (Metric) 25 mm
Thickness (Metric) 1 mm
Type Microscope Slide
Width (Metric) 75 mm
Edges Ground
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.