Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EPD Mk2, G and N2 Readers

Catalog No. p-4088856
Change view
Click to view available options
Weight (Metric):
50 g
1.1 kg
1.75 kg
Length (Metric) Cable:
1 m
1.2 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Length (Metric) Cable
19-166-747 50 g 1 m
19-175-200 1.75 kg 1 m
19-810-130 1.1 kg 1.2 m
19-175-720 1.1 kg 1.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-166-747 Supplier Thermo Scientific™ Supplier No. EPD/1/62570/500

To complement the Thermo Scientific EP DMk2, G and N2. The basic IrDA reader, is ideal for office environments and mobile applications

Compatible with the full range of Mk2 software products

  • Connect directly to the PC via a serial or optional USB interface
  • Require no power supply
  • For more demanding environments, and where it is necessary to ensure that only one specific EPD can be “seen” by the reader, the desktop model ACT-5 may be used
  • The IrDA and ACT-5 are compatible with EasyEPD2 and EasyIssue software

TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 0.1 lb.
Weight (Metric) 50 g
Connector Types Serial RS232 or USB 1.1 and 2.0 compatible interface direct to PC
For Use With (Equipment) EasyEPD2 and EasyIssue software
For Use With (Application) For office Environments and Mobile applications
Includes Easy EPD software, USB interface
Length (English) Cable 3.2 ft.
Length (Metric) Cable 1 m
Product Type Basic Irda Reader
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.