Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 89000 Series Ultra-Low Freezer Promo

Catalog No. 8950086A5BB Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
2 in. Boxes (500)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
89-500-86A5BB 2 in. Boxes (500)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 89-500-86A5BB Supplier Thermo Scientific™ Supplier No. 8950086A5BB

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

New Thermo Scientific™ Forma™ 89000 Series ultra-low freezers feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials.

Performance

  • Save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Meets validation protocols at -70 and -80°C with strong peak variation and steady-state temperature variation
  • Low sound output below 53 dBA
  • Natural hydrocarbon refrigerants reduce system operating stresses
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2

 

Wireless Monitoring Solution

Thermo Scientific DeviceLink™ comes embedded in ULT freezer providing real-time monitoring of system status and sample temperature.

  • View critical lab equipment data and equipment notifications on your mobile and web applications.
  • Data and alarms from monitored lab equipment are securely stored on the Cloud and sent to the user via email and mobile notifications
  • InstrumentConnect™ streamlined dashboard-style reporting
  • DeviceLink operates on a client-cloud architecture, requiring minimal IT support
  • No need to install sensors


User Friendly

  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • Four inner doors for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Capacitive touch-screen user interface
  • On board temperature and event archive allows for quick access to freezer information and eliminates the need for a chart recorder.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings, padlock-compatible doors and optional access card entry

 

Sustainability

  • Natural refrigerants and water-blown foam insulation meets compliance with EPA Significant New Alternatives Policy, EU’s F-Gas and other sustainability standards
  • Manufactured in zero-waste to landfill facility
  • Less heat emission into the environment means lower HVAC costs

 

Warranty and Services

2 year standard warranty + 3-year parts and labor warranty (US only) for a total of 5-year bumper-to-bumper warranty

  1. Internal data comparing Thermo Scientific 89600 at 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of +/-10°C.

TRUSTED_SUSTAINABILITY

Specifications

Description Forma 89000 Series Ultra-Low Freezers, 500-Box Capacity, 208-230V, 60Hz
Type Ultra-Low Freezer, Upright
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
Insulation Water-blown Foam (SNAP-compliant)
Capacity (English) Shelf 205 lb.
Capacity (Metric) Shelf 93 kg
Certifications/Compliance cULus, ENERGYSTAR
Style Upright
Display Touch-Screen LCD
Product Line Forma
Warranty 2 year standard warranty + 3-year parts and labor warranty (US only) for a total of 5-year bumper-to-bumper warranty
Defrost Manual
Dimensions (D x W x H) Interior 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1 cm)
Dimensions (L x W x H) Exterior 37.6 x 34.0 x 78 in. (95.5 x 86.4 x 198.1 cm)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.1 cm
Width (English) Exterior 34 in.
Width (English) Interior 28.8 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 73.0 cm
Connectivity Thermo Scientific™ DeviceLink™
Smart View Compatibility Smart-Vue Compatible
Amperage 5.0/15 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Vial Capacity 50,000 x 2mL
Shipping Weight (English) 734 lb.
Shipping Weight (Metric) 333 kg
Weight (English) 640 lb.
Weight (Metric) 290 kg
Holds 2 in. Boxes (500)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.