Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ IEC CL40/FL40 Fixed-Angle Rotors

Catalog No. 05376312 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
40 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-376-312 40 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-376-312 Supplier Thermo Scientific™ Supplier No. 11175186

missing translation for 'validMainframeMsg'

For use with IEC CL40 and FL40 series centrifuges

Angle: 35°.

Order Info

Tube adapters sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Type Round Bottom
Capacity 40 x 15 mL
Max. RCF 9,863 x g
Max. Speed 7,800 rpm
For Use With (Equipment) C4i Centrifuge
Angle 35°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.