Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Blood Bank Refrigerators

Catalog No. p-3977404
Change view
Click to view available options
Voltage:
120 V
220 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-650-814 120 V
22-650-815 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 22-650-814 Supplier Thermo Scientific™ Supplier No. BBR551B
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

7-day chart recorder with battery backup (integral on full-size units, freestanding with undercounter unit); two content temperature probes with high/low alarms (HemaPro 2000 only)

For reliable storage of blood products at +4°C

  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Microprocessor PLC control
  • LCD display (4 x 20 characters) of upper and lower content temperatures
  • 100-event alarm logging, including date/time stamp and content temperatures
  • Door-ajar alarm with adjustable delay time period
  • Remote alarm contacts
  • One air-temperature probe with high/low alarm
  • Power failure alarm

Construction

  • Triple-pane, heated glass doors
  • Foamed-in-place, high-density CFC-free polyurethane insulation
  • Automatic defrost
  • Key-lockable doors
  • Air-cooled condensing unit
  • Automatic condensate evaporator
  • Eight stainless-steel drawers per door
  • Switch-activated fluorescent interior lighting
  • Casters

Order Info

Optional features such as epoxy-coated shelves, RS-485 communication port, leukocyte reduction hanging rack and others are available.

Compliance

UL/CUL listed; CE marked; CEC (California Energy Commission) rated

Warranty and Services

7 years compressor parts, 2 years all parts, 1 year labor for US, Canada, and Puerto Rico; 18 months parts (International)

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 55 cu. ft.
Capacity (Metric) 1557 L
Temperature Range 2°C to 4°C
Style Upright
Dimensions (L x W x H) Exterior 36 x 59 x 82.87 in. (91.4 x 149.9 x 210.5 cm)
Height (English) Exterior 82.87 in.
Height (Metric) Exterior 210.5 cm
Length (English) Exterior 36 in.
Length (Metric) Exterior 91.4 cm
Width (English) Exterior 59 in.
Width (Metric) Exterior 149.9 cm
Voltage 120 V
Electrical Requirements 120 V 60 Hz
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.