Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Compact General-Purpose Laboratory Refrigerators

Catalog No. 22650848 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
11 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-650-848 11 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 22-650-848 Supplier Thermo Scientific™ Supplier No. LR111B
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature range: 2° to 4°C

  • One glass door
  • Automatic defrost

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 11 cu. ft.
Capacity (Metric) 311 L
Temperature Range 2°C to 4°C
Shelves 2
Style Upright
Dimensions (L x W x H) Exterior 31 x 29 x 56 in. (78.7 x 73.7 x 142.2 cm)
Height (English) Exterior 56 in.
Height (Metric) Exterior 142.2 cm
Length (English) Exterior 31 in.
Length (Metric) Exterior 78.7 cm
Width (English) Exterior 29 in.
Width (Metric) Exterior 73.7 cm
Voltage 120 V
Electrical Requirements 120 V 60 Hz
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.