Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Linistat™ Linear Stainer

Catalog No. 6754002 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Linistat Linear Stainer
Single Station Staining Dish
Slide Clip
Color:
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
67-540-02 Slide Clip White
67-540-03 Single Station Staining Dish -
B1000200 Linistat Linear Stainer -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 67-540-02 Supplier Epredia™ Supplier No. 6754002
Add to Cart
Add to Cart

Includes

Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit

Compact answer to H&E frozen section protocols

Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides

  • Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
  • Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
  • Staining time is under five minutes
  • Can also be used for hand-staining when situation requires it
  • Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media

Physical Specifications

  • Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
  • Clearance Height: 9.75 in. (24.8cm)
  • Weight: 16.3 lb. (7.3kg)
  • Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A

Specifications

Product Type Slide Clip
Color White
For Use With (Equipment) Linistat™ linear stainer
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.