Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Mobile Detection System

Catalog No. 19175631
Click to view available options
Energy Range:
36 keV to 1.3 MeV

Catalog No. 19-175-631

Supplier: Thermo Scientific™ 4255012

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Specifications

Detector Type Gamma Radiation
Sensitivity 20000 cps/μSv/Hour to 137 Cs Scintillation detector, 10cps/μS/Hour neutron detector
Voltage 12 VDC
Weight (English) 33.1 lb.
Weight (Metric) 15 kg
Energy Range 36 keV to 1.3 MeV
Range 1 nSv/Hour to 20 μSv/Hour Scintillation detector, 10 nSv/Hour to 1 Sv/Hour proportional detector
Humidity Range 5% to 95%
Temperature (Metric) Operating 0°C to 50°C
Product Type Mobile Detection System
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.