Learn More
Description
Includes
Thermometer well for monitoring block temperatures; block puller for safe, easy block removal
- For use with the digital 2000 series and analog 2050 series modular block dry baths
- Designed to provide close contact of tubes to block walls for excellent heat transfer
- Block W x H x D: 9.5 x 5.1 x 7.4cm (3.75 x 2 x 2.9 in.)
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | Lab-Line modular dri-bath |
| Holds | 1-well modular block |
| Material | Aluminum |
| Type | Block |
| For Use With (Application) | Digital 2000 series and analog 2050 series |
| Includes | Thermometer and block puller |
| Height (English) | 2 in. |
| Height (Metric) | 51 mm |
| Depth (English) | 2.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.