Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Catalog No. 14387327
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-387-327 1000 mL
14-387-321 50 mL
14-387-322 100 mL
14-387-323 150 mL
14-387-324 250 mL
14-387-325 400 mL
14-387-326 600 mL
14-387-328 2000 mL
14-387-329 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-387-327 Supplier Thermo Scientific™ Supplier No. 12051000
Only null left
Add to Cart
Edge
Add to Cart

Thermo Scientific Nalgene Economy beakers are a simpler version of the original Nalgene beaker with molded-in graduations. Like the original Nalgene beaker, they are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and have a 'no-drip' pour spout.

Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.

  • Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
  • Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
  • Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Accuracy nominal
Color Natural translucent
Description Economy beaker Griffin Low-form PPCO 1000mL
Capacity (Metric) 1000 mL
Material PPCO
Graduation Range 100 to 1000 mL
Increments 50 mL
Quantity 6/CS
Temperature (Metric) Max. Operating 121C
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance 21 CFR 177.1520
Scale 100mL to 1000mL in 50mL increments
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.