Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Neslab CC65 Immersion Cooler

Catalog No. 1326573 Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature Range:
-60° to -20°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
13-265-73 -60° to -20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-265-73 Supplier Thermo Scientific™ Supplier No. 228103230601

missing translation for 'validMainframeMsg'

Includes

Probe

Designed primarily for low-temperature operation as a cost-effective alternative to dry ice

  • CFC-free refrigeration system
  • Designed to provide maximum amount of cooling area
  • Mounted at the end of a flexible head hose
  • Compact—perfect for benchtop use
  • Oversized, maintenance-free compressor
  • With FV probe for cooling vacuum traps, vapor traps or containers with small diameters
  • Probe measures 0.5 dia. × 35 in.L (1.3 × 90cm)

Order Info

For more precise cooling, add the Cryotrol Temperature Controller (431003001401).

† Specifications obtained using fluid with specific heat of 0.5 in a 2L container at ambient temperature of 20°C (68°F).

‡ Using optional Cryotrol temperature controller.

TRUSTED_SUSTAINABILITY

Specifications

Temperature Range -60° to -20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.