Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Neslab Flowthru Cooler

Catalog No. 13265129 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 8 3/4 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-265-129 12 x 8 3/4 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-265-129 Supplier Thermo Scientific™ Supplier No. 455103000002

missing translation for 'validMainframeMsg'

Turn your Neslab Heating Circulator or General-Purpose Water Bath with pump into a cooling system. To operate your unrefrigerated circulator at or below ambient temperatures to -10°C, simply connect tubing from the circulation pump to the refrigerated flow-through heat exchanger. Temperature control is maintained when the circulator's heater cycles against the Flowthru Cooler, which operates continuously.
Unit provides 300w of cooling capacity (fluid temperature 20°C, ambient 25°C). Achievable low temperature is -10°C in 50 min. for up to 7L (1 7/8 gal.), in 80 min. for up to 12L (3 1/8 gal.), and in 140 min. for up to 22L (5 3/4 gal.).

Order Info

L x W x H: 12 x 8 3/4 x 14 in. (30.5 x 22.2 x 35.8cm). Net weight, 30 lb. (13.6kg). For 115V 60Hz, 5A.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 12 x 8 3/4 x 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.