Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Universal Containers

Catalog No. 11839B
Change view
Click to view available options
Capacity (English):
16 oz.
32.0 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-839B 16 oz.
11-839C 32.0 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-839B Supplier Thermo Scientific™ Supplier No. 4704
This item is not returnable. View return policy

 

  • Nonsterile
  • Diameter: 114.3mm
  • Material: Polypropylene
  • Snap-On Lid Material: Polypropylene

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Yes
Material Polypropylene
Sterility Non-sterile
Capacity (English) 16 oz.
Closure Material Polypropylene
Diameter (Metric) 114.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.