Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Steam Sterilizable pH Electrodes

Catalog No. 13641849 Shop All Thermo Scientific Products
Change view
Click to view available options
Connector Types:
None
Screw Cap
Junction:
Double
Single
Length (Metric):
120 mm
250 mm
Includes:
3 m Cable
No Cable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Junction Length (Metric) Includes
13-641-849 Screw Cap Single 120 mm No Cable
13-641-840 Screw Cap Single 250 mm No Cable
13-641-837 Screw Cap Double 250 mm No Cable
13-641-838 None Double 120 mm 3 m Cable
13-641-836 Screw Cap Double 120 mm No Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-641-849 Supplier Thermo Scientific™ Supplier No. 9190SC

missing translation for 'validMainframeMsg'

Specifications

Connector Types Screw Cap
Junction Single
pH Range 0 to 14
Includes No Cable
Temperature (Metric) Range 0°C to 130°C
Length (Metric) 120 mm
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.