Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ Chargers
GSA_VA

Catalog No. 17000845
Change view
Click to view available options
Description:
RadEye Desktop Multi Unit Charger
RadEye Vehicle Single Unit Charger
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
17-000-845 RadEye Vehicle Single Unit Charger
17-000-846 RadEye Desktop Multi Unit Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-000-845 Supplier Thermo Scientific™ Supplier No. 425069120
Add to Cart
Add to Cart
This item is not returnable. View return policy

Reduce the risk of running out of battery power during critical missions with Thermo Scientific™ RadEye™ Chargers.

Make sure your portable radiation detector is always ready for use with Thermo Scientific™ RadEye™ Chargers. RadEye Chargers reduce the risk of running out of battery power when you need it most for uninterrupted radiation detection and measurement. RadEye Charger models can be used in a vehicle or on a desktop, and are compatible with most RadEye radiation detectors.

  • Rugged, easy-to-use design holds up to field use requirements
  • Reduces maintenance budget
  • Different versions to match your charging requirements
  • Compatible with off-the-shelf cables and adaptors
  • Works with most RadEye models
  • Eliminates risk of depleted batteries during critical missions
  • Uses Commercial NiMH AAA size batteries- no transport issues or high replacement costs
  • Compatible with 4th generation RadEye Bluetooth battery back
Single Unit desktop charger
  • Standard USB allows charging from AC adapter or directly from PC
  • Charge batteries while simultaneously managing data via USB to PC/Tablet
Multi Unit desktop charger
  • Charge up to 8 RadEye units from one AC outlet in less than 5 hours
  • Status indicators for each individual RadEye being charged
  • Ideal for large installations near large radio charger bays where individual cables and plugs is difficult to manage 
Single Unit vehicle charger
  • Cradle and rubber strap designed to hold RadEye and withstand shocks to 30g
  • Standard USB allows charging from 12V lighter adapter or directly from PC
  • Supports horizontal, vertical, or gooseneck mounting (gooseneck hardware not included)
  • Ideal to convert RadEye into a light mobile detection system with data connections to mobile device or vehicle mounted PC/Tablet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description RadEye Vehicle Single Unit Charger
Product Type Charger
Batteries >850 mAh AAA 1.2 V NiMH
Charging Connection USB-A to Micro USB-B Cable includes AC/USB and Lighter/USB adapters
Charging Time 5 hours
For Use With (Equipment) All RadEye models except B20 and G20.
X-Series not connected to probes
Optional Accessories RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications
Temperature -25°C to 60°C (storage)
Includes One RadEye adapter included which also enables IR/USB communications to RadEye PC software; batteries
Charging Temperature 0°C to 35°C
Dimensions 98 x 100 x 156 with horizontal base
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.