Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ RadEye G-10 with White Label
GSA_VA

Catalog No. 19155209 Shop All Thermo Scientific Products
Change view
Click to view available options
Battery Life:
900 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
19-155-209 900 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-209 Supplier Thermo Scientific™ Supplier No. 425067602
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Removable rubber sleeve for extra protection.

Wide-range gamma survey meter is a lightweight rugged instrument for quick, reliable detection of gamma dose rate

Features three user-selectable modes: detection (cps), level indication, and dose rate.

  • Menu-driven with an intuitive, easy-to-use format
  • Incorporates a large energy-compensated Geiger-Mueller tube for the precise dose rate measurement of gamma and x-ray
  • Intelligent ratemeter algorithm guarantees that even the smallest changes of dose rate are detected and random fluctuations suppressed
  • Low-power-technology components and fully automated self-checks result in minimum maintenance
  • Equipped with large clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming

Order Info

Three-year extended depot service warranty available separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Protection Degree IP 65 according to EN 60529
Energy Range 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency)
Battery Type 2 AAA
Product Type Dose Rate Meter
Measurement Range 0.5 μμ/h to 100 mSv/h [50 urem/h - 10 rem/h]
Detector Type Energy-compensated Geiger-Mueller tube
Overrange Threshold up to 10 Sv/h
Count Rate For Cs-137 (622 keV): 1.7 cps per μSv/h
Weight (Metric) 160 g
Units H*(10) in Sv and Sv/h
Battery Life 900 hr.
Weight (English) 6.6 oz.
Dose Range H*(10) up to 10 Sv
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.