Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ PX Survey Meter
GSA_VA

Catalog No. 19155221 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
NRD Neutron REM-ball
WENDI Neutron Detector
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-155-221 NRD Neutron REM-ball
19-155-220 WENDI Neutron Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-155-221 Supplier Thermo Scientific™ Supplier No. 4250695
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Modern compact multi-purpose survey meterthat can operate with proportional detectors

  • Can operate with proportional detectors
  • Parameters for up to 16 different detector probes can be stored in the memory
  • Probes are easily replaced in the field, with simple button-push
  • Weighs 160g (5.6 oz.)
  • Compact size:110 x 67 x 62mm (4.3 x 2.6 x 2.4 in.)
  • Surface contamination measurements
  • Dose rate measurements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type RadEye PX Survey Meter
Operating Temperature (Metric) −20°C to +50°C
Operating Temperature (English) -4°F to +122°F
For Use With (Application) Proportional detectors
Includes NRD Neutron REM-ball
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.