Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers in Handi-pack Configuration, 10% NBF

Catalog No. 22110758 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
120 mL, pre-filled 60 mL
40 mL, pre-filled 20 mL
60 mL
90 mL, pre-filled 45 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-110-758 40 mL, pre-filled 20 mL
22-110-759 60 mL
22-110-760 90 mL, pre-filled 45 mL
22-110-761 120 mL, pre-filled 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-110-758 Supplier Epredia™ Supplier No. 51401
Add to Cart
Add to Cart
This item is not returnable. View return policy

Handi-pack packaging configurations are specimen containers in smaller, re-usable and easy to carry trays. They are ideal for satellite offices that collect specimens to be couriered to a central laboratory.

Specifications

Product Type Pre-filled Specimen Container
Material Polypropylene
Capacity (Metric) 40 mL, pre-filled 20 mL
Closure Type Screw Top
Includes 10% NBF
No. per Case 96/Cs.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.