Learn More
Description
Includes
Two nonslip silicone plate covers
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
- Digital control
- Designed for stir rod support
- Low profile, lightweight design with small footprint
- Available in two sizes
- Speed Control: 30 to 2000rpm
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 25 kg |
| Voltage | 100/240 V |
| Wattage | 6 w |
| Diameter (English) Outside | 8.69 in. |
| Diameter (Metric) Outside | 220 mm |
| Dimensions (L x W x H) | 360 x 260 x 72 mm |
| Height (English) | 2.82 in. |
| Height (Metric) | 72 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
