Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 60mL/48mm Urinalysis Specimen Container

Catalog No. 22610132 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-610-132 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-610-132
  • $482.50
    $162.65 / Case of 500

    Save $319.85

    66% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Virgin polypropylene containers allow higher clarity to see samples, and will not become brittle

Bio-Tite™ caps create a leak-resistant seal for utmost confidence, even in harsh transport or pneumatic tube systems.

  • Capacity: 60mL
  • 48mm opening is ideal for tight storage situations
  • Leak-resistant for utmost reliability
  • Green dual-threaded caps make them virtually impossible to cross-thread
  • Top and bottom positive grip knurls are easy to grip and open using gloves for handling ease and safety
  • Containers can be stacked for easier storage, saving valuable lab space
  • Gamma irradiation sterilization means no potential for residue that can cause false test results
  • Sterile indicator tab assures product sterility
  • Bilingual English and Spanish label facilitates accurate usage

TRUSTED_SUSTAINABILITY

Specifications

Product Type Urinalysis Specimen Container
Closure Color Green
Closure Type Dual-threaded Cap
Material Virgin Polypropylene
Sterility Sterile
For Use With (Application) To see samples and will not become brittle
Volume (English) 2.02 oz.
Volume (Metric) 60 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.