Learn More
Description
Includes
- 500 UniSystem Tubes
- 500 Caps & Labels
- 500 (90mL) Plastic Collection Cups
- One Transport Rack
- Produce consistent 0.4mL decanted urine sediment samples
- Special design reduces inconsistencies in sampling and testing
- The simple sampling technique minimizes the risk of exposureand cross-contamination
Specifications
Specifications
| Product Type | UniSystem Collection Pack |
| Includes | 500 UniSystem tubes, 500 caps and labels, Five hundred 90 mL Plastic collection cups, 1 transport rack |
| Volume (Metric) | 90 mL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.