Learn More
Description
- May be used with a range of HPLC and GC instruments
Specifications
Specifications
| Diameter (English) Outer | 0.8 in. |
| Color | Red |
| Diameter (Metric) Outer | 2 cm |
| Material | PTFE, Silicone |
| Septum | PTFE/Silicone |
| Closure Size | 20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.