Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ Centrifuge Carts

Catalog No. 76000077 Shop All Thermo Scientific Products
Change view
Click to view available options
Width (Metric):
55.1 cm
74.9 cm
Height (Metric):
29.0 cm
59.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric)
76-000-077 55.1 cm 59.9 cm
76-000-076 74.9 cm 29.0 cm
76-000-078 55.1 cm 29.0 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 76-000-077 Supplier Thermo Scientific™ Supplier No. 76000077
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Allow you to operate your centrifuge operation away from, or under, your primary workbench

  • For all Legend T Series centrifuges; sizes as shown in the table
  • Available in bench-high or under-cabinet models
  • With casters

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermo Scientific™ Sorvall™ Legend™ RT, Mach 1.6R
Length (Metric) 66.5 cm
Height (Metric) 59.9 cm
Width (Metric) 55.1 cm
Product Type Mobile Cart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.