Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ T1/RT1 Fixed-Angle Rotors

Catalog No. 05376176 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
48 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-376-176 48 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-376-176 Supplier Thermo Scientific™ Supplier No. 11210437

missing translation for 'validMainframeMsg'

For use with Legend T1/RT1 centrifuges

  • Carbon fiber rotor 05376789 is lightweight for easier handling and has two rows for higher-volume microliter sample throughput
  • Sealed microtube rotor 05376187 provides biocontainment protection per CAMR (HPA) Porton Down, UK

Order Info

Tube adapters sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Type Flask Adapter
Capacity 48 x 100 mL
Max. RCF 2,160 x g
Max. Speed 4,100 rpm
Radius (Metric) 9.9 cm
For Use With (Equipment) Thermo Scientific IEC CL31 Centrifuge
Angle 25°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.