Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages

Catalog No. 75063839
Change view
Click to view available options
Model:
Sorvall Legend XT Cell Culture Package
Sorvall Legend XTR Cell Culture Package
Rotor:
TX-750 Rotor
Refrigerated:
No
Yes
Electrical Requirements:
120 V 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Rotor Refrigerated Electrical Requirements
75-063-839 Sorvall Legend XT Cell Culture Package TX-750 Rotor No 120 V 60 Hz
75-213-839 Sorvall Legend XTR Cell Culture Package TX-750 Rotor Yes 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-063-839 Supplier Thermo Scientific™ Supplier No. 75063839
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires

Rotor (included in package)

4L units offer high-performance processing, capacity and throughput

The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient high 4L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Patented lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

Ventilated Model Legend XT

  • Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
  • Net weight: 189.6 lb. (86kg)
Refrigerated Model Legend XTR
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)
Ventilated Model Legend XF
  • Dimensions: 26.4L × 22.2W × 31.1 in.H [54.5 in.H open] (67 × 56.5 × 79cm [138.5cm open])
  • Net weight: 336.2 lb. (152.5kg)
Refrigerated Model Legend XFR
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 31.1 in.H [57.4 in.H open] (67 × 74.5 × 79cm [139cm open])
  • Net weight: 314.2 lb. (142.5kg)

Applications:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

Order Info

For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.

Certifications

UL, CE, CSA, Certified Biosafety

Compliance

IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B

Warranty and Services

One year parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Includes Sorvall Legend XT, 120V (75004506), TX-750 rotor (75003180), 750mL Round bucket (set of 4) (75003608), 7 x 50mL conical adapters (set of 4) (75003638), 14 x 15mL conical adapters (set of 4) (75003639)
Capacity 4 x 750 mL
Max. RCF 4,816 x g
Max. Speed 4,700 rpm
Refrigerated No
Profile (Acceleration/Braking) 9 Accel/10 Braking
Electrical Requirements 120 V 60 Hz
Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Height (English) Exterior 14.2 in.
Height (Metric) Exterior 36 cm
Length (English) Exterior 26.4 in.
Length (Metric) Exterior 67 cm
Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, Auto-Lock III rotor locking, SMARTspin imbalance detection
Width (English) Exterior 22.2 in.
Width (Metric) Exterior 56.5 cm
Rotor TX-750 Rotor
Controller Type Microprocessor
Model Sorvall Legend XT Cell Culture Package
Ventilated Yes
Maximum Force Range 25,000 to 25,999 x g
Rotor Included Yes
Dimensions (HWD) 14.2 x 22.2 x 26.4 in.
Drive System Direct, Brushless Induction Low Profile
Net Weight 189.6 lb. (86 kg)
Program Storage 99 programs (5 with direct access key)
Run Time 99 hr. 59 min. plus HOLD
Height (English) Exterior Lid Open 35.4 in.
Height (Metric) Exterior Lid Open 90 cm
Display Type Color Graphic Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.