Learn More
Description
Requires
Rotor (included in package)
Exceptional capacity, ergonomic features and value
The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.
Easy To Use
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Patented motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Model ST 16
- Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Applications:
Cell Culture, Clinical and Healthcare
Certifications
UL listed, CSA certified, CE marked, Certified Biosafety
Compliance
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
Specifications
Specifications
| Certifications/Compliance | UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101 |
| Controller Type | Microprocessor |
| Capacity | 1.6 L |
| Max. RCF | 5,580 x g |
| Max. Speed | 5,500 rpm |
| Refrigerated | No |
| Drive System | Direct, Brushless Induction Low Profile |
| Includes | Sorvall ST 16 (75004241) TX-200 Swinging Bucket Rotor (75003658) 200mL Round Buckets (set of 4) (75003659) Sealing caps for TX-200 bucket (set of 4) (75003660) 7x15/10mL vac adapters (set of 4) (75003808) 8x5/7mL adapters (set of 4) (75003785) |
| Model | Sorvall ST 16 Everyday Separations Clinical Package |
| Noise Level | <61 dB(A) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.