Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages

Catalog No. 75810885
Change view
Click to view available options
Model:
Sorvall ST 16
Sorvall ST 16 Everyday Separations Clinical Package
Sorvall ST 16R Everyday Separations Clinical Package
Refrigerated:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Refrigerated
75-810-885 Sorvall ST 16R Everyday Separations Clinical Package Yes
75-410-885 Sorvall ST 16 Everyday Separations Clinical Package No
75-408-180 Sorvall ST 16 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-810-885 Supplier Thermo Scientific™ Supplier No. 75810885

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires

Rotor (included in package)

Exceptional capacity, ergonomic features and value

The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.

Easy To Use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Patented motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time switching between applications
  • Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

 

Space-Saving Design

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Outstanding Energy Efficiency
  • Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing

 

Ventilated Model ST 16

  • Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
  • Net weight: 126.8 lb. (57.5kg)
Refrigerated Model ST 16R
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
  • Net weight: 201.7 lb. (91.5kg)

 

Applications:

Cell Culture, Clinical and Healthcare

Certifications

UL listed, CSA certified, CE marked, Certified Biosafety

Compliance

IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
Controller Type Microprocessor
Capacity 1.6 L
Max. RCF 5,580 x g
Max. Speed 5,500 rpm
Refrigerated Yes
Display Color Graphic Display
Drive System Direct, Brushless Induction Low Profile
Includes Sorvall ST 16R (75004381)
TX-200 Swinging Bucket Rotor (75003658)
200mL Round Buckets (set of 4) (75003659)
Sealing caps for TX-200 bucket (set of 4) (75003660)
7x15/10mL vac adapters (set of 4) (75003808)
8x5/7mL adapters (set of 4) (75003785)
Maximum Speed Range 15,000 to 15,999 rpm
Model Sorvall ST 16R Everyday Separations Clinical Package
Noise Level <61 dB(A)
Program Storage 6 programs, direct access
Rotor TX-200 Swinging Bucket Rotor
Rotor Included Yes
Run Time 9 hr. 99 min. plus HOLD
Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
Temperature Range -10°C to +40°C
Ventilated No
Dimensions (HWD) 14.2 x 24.5 x 23.8 in. (36 x 62.3 x 60.5 cm)
Length (English) Exterior 23.8 in.
Length (Metric) Exterior 60.5 cm
Width (English) Exterior 24.5 in.
Width (Metric) Exterior 62.3 cm
Height (English) Exterior 14.2 in.
Height (English) Exterior Lid Open 34.3 in.
Height (Metric) Exterior 36 cm
Height (Metric) Exterior Lid Open 87 cm
Net Weight 201.7 lb. (91.5 kg)
Electrical Requirements 120 V 60 Hz
Wattage 1200 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.