Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Stratos Microplate Rotor
GSA_VA

Catalog No. 75003048 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
2 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-048 2 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-003-048 Supplier Thermo Scientific™ Supplier No. 75003048
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2 x 2 microplate capacity

For use with Thermo Scientific Sorvall Stratos Centrifuges.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Microtiter Plate Rotor
Capacity 2 x 1 mL
Max. RCF 1,370 x g
Max. Speed 3,000 rpm
Radius (Metric) 1.36 cm
For Use With (Equipment) Thermo Scientific™ Sorvall™ Stratus Centrifuge
Certifications/Compliance Biocontainment approved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.