Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 15 x 45mm Screw Thread Vials - fits Waters™ WISP 48-Po

Catalog No. 22313378 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-313378 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-313378 Supplier Thermo Scientific™ Supplier No. 200 492

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear or amber, glass or polypropylene

  • Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass or high quality polypropylene
  • Vials have a standard graduated write-on patch

Requires the use of 13-425 closures and 12mm septa

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Height (English) 1.7 in.
Volume (Metric) Residual <800 μL
Base Style Flat
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 13-425
Marking Spot Yes
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.