Learn More
Thermo Scientific™ SUN-SRi™ Assembled 15 x 45mm Screw Thread Vial Kits
Shop All Thermo Scientific ProductsDescription
Pre-assembled kits are convenient for special applications where samples may be injected through the septum. Kits are an economical alternative to ordering multiple components.
Specifications
Specifications
| Diameter (English) Outer | 0.47 in. |
| Color | Black |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 300 μL |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Closure Size | 8-425 |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.