Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Septa for 8-425 Screw Thread Caps

Catalog No. 14823362 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-823-362 Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-823-362 Supplier Thermo Scientific™ Supplier No. 500 870

missing translation for 'validMainframeMsg'

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.314 in.
Color Red, White
Diameter (Metric) Outer 0.8 cm
Material PTFE, Silicone
Pre-slit Yes
Thickness (English) 0.045 in.
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.