Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Standard Opening/StepVial II™ Inserts

Catalog No. 22021895
Change view
Click to view available options
Material:
Glass
Polypropylene
Style:
Conical
Flat
Volume (English) Insert:
0.006 oz.
Volume (Metric) Insert:
0.2 mL
200 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Style Volume (English) Insert Volume (Metric) Insert
22-021895 Glass Conical 0.006 oz. 0.2 mL
22-021894 Glass Flat 0.006 oz. 0.2 mL
22-021893 Glass Flat 0.006 oz. 0.2 mL
14-823-327 Glass Conical 0.006 oz. 200 μL
14-823-386 Polypropylene Conical 0.006 oz. 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-021895 Supplier Thermo Scientific™ Supplier No. 200 238

SUN-Sri Inserts are available in a variety of configurations to accommodate small sample size.

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Style Conical
Volume (English) Insert 0.006 oz.
Volume (Metric) Insert 0.2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.