Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ StepVial II™ Vials

Catalog No. 14823355 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-823-355 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-823-355 Supplier Thermo Scientific™ Supplier No. 500 778

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to ensure proper centering of limited-volume inserts, eliminating missed injections

  • Standard graduated write-on patch for easy filling and identification of sample Clear, Type 1 Class A or Amber, Type 1 Class B, borosilicate glass May be used with robotic autosamplers in place of crimp style vials 40% larger opening for easier sample preparation 12×32mm vials have maximum fill volume of 1.5mL

Must be used with 9mm, StepVial II closures to ensure proper fit and functionality

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
For Use With (Application) Robotic autosamplers
Height (English) 1.25 in.
Neck Style Wide
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Material Polypropylene
Closure Type Screw Cap (Open-Top)
Quantity 100 Pk.
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.