Learn More
Description
Clear borosilicate glass
- Manufactured of Clear borosilicate glass
- Temperature range -40° to 125°C
- Vials have a nominal volume of 40mL
- Vial dimensions are 27-95mm
Certifications
Recommended by EPA CFR Part 136 and under EPA 40 CFR 141
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 40 mL |
| Height (English) | 3.7 in. |
| Closure Type | Screw Cap (Not Included) |
| Quantity | 100 Pk. |
| Closure Size | 24-400 |
| Certifications/Compliance | EPA CFR Part 136 under EPA 40 CFR 141 |
| Height (Metric) | 95 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.