Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne ™ BriskHeat™ High-Temperature Heating Tape

Catalog No. 1146353C Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature (Metric):
760°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
11-463-53C 760°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-53C Supplier Thermo Scientific™ Supplier No. BW0102060

missing translation for 'validMainframeMsg'

Heats to 760°C (1400°F). Same as 11-463-48 and -49 Series (above) but insulated with Samox™ fiber yarns for a higher operating temperature. Cat. No. 11-463-53C does not have separable cap.

Outstanding thermal properties. With two-piece connector and separable cap. 2 ft. (0.6m) insulated lead wires emerge from opposite ends. Use with power regulator or input controller with appropriate voltage rating to limit temperature to the recommended maximum. Regulators used with pyrometer and thermocouple will provide appropriate reference settings for reproducible temperatures.

TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) 760°C
Temperature (English) 1400°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.