Learn More
Thermo Scientific™ TPM-903 Transportable Radiation Portal Monitor
Description
Includes
Ski-style bag containing five main pieces: two support stands, two vertical pillars and the cross bar which holds the controller.
Accepts ambulatory or wheelchair-seated persons and can be configured to accommodate vehicles. Alarm level, time and date, signal amplitude discrimination level, resetting of occupancy sensor and detector variance test are all adjustable.
- Lightweight and mobile to facilitate transport to site
- Provides early warning of hot spots on protective clothing
- Offers very sensitive, highly uniform responses to gamma radiation
- Installs within seconds; self-testing completes in two seconds and background is acquired in 20 seconds
Order Info
Operates equally well from AC power or six alkaline D cell batteries (not included), which provide over 40 hours of uninterrupted use. Dimensions: assembled, 91 x 36.5 x 24 in. (231 x 93 x 61cm); in carrying bag, 80 x 18 x 18 in. (203 x 45.7 x 45.7cm).
Compliance
Exceeds FEMA 137Cs sensitivity requirements.
Specifications
Specifications
| Product Type | Radiation Monitor Portal |
| Weight (English) | 90 lb. |
| Weight (Metric) | 40 kg |
| Display Type | LCD |
| Temperature (English) Operating | -4°F to 122°F |
| Temperature (Metric) Operating | -20°C to 50°C |
| Voltage | 90 to 264 V |
| Certifications/Compliance | FEMA 137Cs |
| Energy Range | 60 keV to 2 MeV |
| Sensitivity | <1μCi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.