Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer Available on GSA/VA Contract for Federal Government customers only.

Field-proven, rugged FTIR with improved sampling capability

Manufacturer: Thermo Scientific™ 8000308101

 View more versions of this product

Catalog No. 18-001-133

 N/A
    N/A

This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. 


    Specifications

    Product Type Handheld FTIR Analyzer
    Certifications/Compliance MIL-STD-810G and IP67
    Power Supply Wall plug transformer 100 to 240VAC 50/60Hz
    Spectral Range 4000 to 650cm-1
    Spectral Resolution 4 cm-1
    Weight (English) 3.12 lb.
    Weight (Metric) 1.41kg
    Battery Type Removable and rechargeable lithium ion battery
    For Use With (Application) SPC file (for use in standard spectroscopic software), text file, or JPEG report
    Includes Anvil sampling head
    Languages English, Chinese, German, Russian
    Optical Design Solid Diamond Crystal ATR
    Temperature (English) Operating -4° to 104°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit