Learn More
Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels PROMO
Shop All Thermo Scientific ProductsDescription
- Designed to bring liquid nitrogen to other cryovessels
- Lightweight aluminum dewars assure low-static evaporation rates
- Optional withdrawal device, 12 mL dipper and wheeled accessory cart
- Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
- Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring
Note:
Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.
Specifications
Specifications
| Type | LN2 Transfer Vessel |
| Capacity (Metric) | 5 L |
| Height (English) Exterior | 18.2 in. |
| Height (Metric) Exterior | 46.2 cm |
| Diameter (English) | 8.8 in. |
| Diameter (English) Inside Neck | 2.2 in. |
| Diameter (Metric) | 22.4 cm |
| Diameter (Metric) Inside Neck | 5.6 cm |
| Shipping Weight (English) | 12 lb. |
| Shipping Weight (Metric) | 5.4 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.