Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels PROMO

Catalog No. TY509X2PM
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
32 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TY509X2PM 10 L
TY509X1PM 5 L
TY509X3PM 20 L
TY509X4PM 32 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. TY509X2PM Supplier Thermo Scientific™ Supplier No. TY509X2PM
Save Up to 60% on Lab Equipment
View all promotions
Add to Cart
Add to Cart

Store and dispense small amounts of liquid nitrogen with our economical and durable liquid nitrogen transfer vessels.

  • Designed to bring liquid nitrogen to other cryovessels
  • Lightweight aluminum dewars assure low-static evaporation rates
  • Optional withdrawal device, 12 mL dipper and wheeled accessory cart
  • Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring

Note:

Stated static evaporation rates are based on new container performance with no lid openings and no product loads. Actual working performance may vary with individual applications.

TRUSTED_SUSTAINABILITY

Specifications

Type LN2 Transfer Vessel
Capacity (Metric) 10 L
Height (English) Exterior 21.5 in.
Height (Metric) Exterior 54.6 cm
Diameter (English) 10.3 in.
Diameter (English) Inside Neck 2.2 in.
Diameter (Metric) 26.2 cm
Diameter (Metric) Inside Neck 5.6 cm
Shipping Weight (English) 14 lb.
Shipping Weight (Metric) 6.4 kg
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.