Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill I Recirculating Chillers
GSA_VA

Catalog No. 13876531
Change view
Click to view available options
Cooling Capacity:
Up to 600 watts
Up to 700 watts
Communications:
None
RS 232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
Electrical Requirements:
115 V/60 Hz
230 V/50 Hz
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Communications Pump Type Electrical Requirements
13-876-531 Up to 700 watts RS 232 MDC1 (Mag Drive Centrifugal Pump) 115 V/60 Hz
13-876-532 Up to 600 watts None PD1 (Positive Displacement Pump) 230 V/50 Hz
13-876-534 Up to 600 watts None MDC1 (Mag Drive Centrifugal Pump) 230 V/50 Hz
13-875-105 Up to 700 watts None PD1 (Positive Displacement Pump) 115 V/60 Hz
13-874-253 Up to 700 watts RS 232 PD1 (Positive Displacement Pump) 115 V/60 Hz
13-876-530 Up to 700 watts None MDC1 (Mag Drive Centrifugal Pump) 115 V/60 Hz
13-876-533 Up to 600 watts RS 232 PD1 (Positive Displacement Pump) 230 V/50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-876-531 Supplier Thermo Scientific™ Supplier No. 196214120000
Add to Cart
Add to Cart
Request a Quote

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
  • RS232 or RS485 digital communications optional

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked/UL listed
Communications RS 232
Cooling Capacity Up to 700 watts
Flow Rate 7.6 L/min.
Pump Type MDC1 (Mag Drive Centrifugal Pump)
Temperature Range -10°C to +30°C
Model ThermoChill I LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
Temperature Stability ±0.1°C
Electrical Requirements 115 V/60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.