Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers - PD2 Pump
GSA_VA

Catalog No. 13875104 Shop All Thermo Scientific Products
Change view
Click to view available options
Cooling Capacity:
2000 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
13-875-104 2000 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-104 Supplier Thermo Scientific™ Supplier No. 198132010000

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU

  • Minimized plumbing connections
  • Integrated full-flow fluid strainer
  • Simple, reliable design and operation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.0 gal.
Capacity (Metric) 19.0 L
Certifications/Compliance CE markedUL listed
Cooling Capacity 2000 W
Flow Rate 13.6 L/min.
Model PD2
Refrigerant R134A
Temperature (Setpoint) 5°C to 30°C
Temperature Stability ±0.5°C
Width (English) 17.0 in.
Width (Metric) 43.2 cm
Height (English) 28.0 in.
Height (Metric) 71.1 cm
Depth (English) 23 in.
Depth (Metric) 58.4 cm
Electrical Requirements 208/230 V 60 Hz
Voltage 208/230 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.