Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers
GSA_VA

Catalog No. 13876550
Change view
Click to view available options
Cooling Capacity:
Up to 1900 watts
Up to 2000 watts
Flow Rate:
4.5 L/min.
7.6 L/min.
9.4 L/min.
Communications:
None
RS232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity Flow Rate Communications Pump Type
13-876-550 Up to 1900 watts 7.6 L/min. None MDC1 (Mag Drive Centrifugal Pump)
13-876-544 Up to 2000 watts 7.6 L/min. None MDC1 (Mag Drive Centrifugal Pump)
13-876-545 Up to 2000 watts 7.6 L/min. RS232 MDC1 (Mag Drive Centrifugal Pump)
13-876-546 Up to 1900 watts 4.5 L/min. None PD1 (Positive Displacement Pump)
13-876-547 Up to 1900 watts 4.5 L/min. RS232 PD1 (Positive Displacement Pump)
13-876-548 Up to 1900 watts 9.4 L/min. None PD2 (Positive Displacement Pump)
13-876-549 Up to 1900 watts 9.4 L/min. RS232 PD2 (Positive Displacement Pump)
13-876-551 Up to 1900 watts 7.6 L/min. RS232 MDC1 (Mag Drive Centrifugal Pump)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-876-550 Supplier Thermo Scientific™ Supplier No. 198224010000
Only null left
Add to Cart
Add to Cart
Request a Quote

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description (100 Cell Divider)
Certifications/Compliance CE marked/UL listed
Communications None
Cooling Capacity Up to 1900 watts
Flow Rate 7.6 L/min.
Pump Type MDC1 (Mag Drive Centrifugal Pump)
Temperature Range -10°C to +30°C
Model ThermoChill III LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
Temperature Stability ±0.1°C
Electrical Requirements 230 V/50 Hz
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.