Learn More
Thermo Scientific™ ThermoChill III Low Range Recirculating Chillers

Description
- Minimized plumbing connections
- Integrated full-flow fluid strainer
- Four pump options
- Supports applications requiring temperatures of -10 °C to 30 °C
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Communications | Without RS232 |
| Flow Rate | 13.6 L/min. |
| Pump Type | PD2 (Positive Displacement Pump) |
| Dimensions (L x W x H) | 28.6 x 17.3 x 23.6 in (72.6 x 43.9 x 59.9 cm) |
| Electrical Requirements | 208/230 V 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.