Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoChill III Low Range Recirculating Chillers
GSA_VA

Catalog No. 13875117 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
13.6 L/min.
5.3 L/min.
Pump Type:
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
Communications:
RS232
Without RS232
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Pump Type Communications
13-875-117 13.6 L/min. PD2 (Positive Displacement Pump) RS232
13-875-108 5.3 L/min. PD1 (Positive Displacement Pump) Without RS232
13-875-109 5.3 L/min. PD1 (Positive Displacement Pump) RS232
13-875-116 13.6 L/min. PD2 (Positive Displacement Pump) Without RS232
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-117 Supplier Thermo Scientific™ Supplier No. 198232120000

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Compact line of refrigerated recirculators offering cooling capacities up to 2000 watts

  • Minimized plumbing connections
  • Integrated full-flow fluid strainer
  • Four pump options
  • Supports applications requiring temperatures of -10 °C to 30 °C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 19 L
Communications RS232
Flow Rate 13.6 L/min.
Pump Type PD2 (Positive Displacement Pump)
Model RS 232 - digital communication optional (located on the back of the unit)
Dimensions (L x W x H) 28.6 x 17.3 x 23.6 in (72.6 x 43.9 x 59.9 cm)
Electrical Requirements 208/230 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.