Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ThermoFlex™ 1400 Recirculating Chiller PROMO

Catalog No. 13875061PM Shop All Thermo Scientific Products
Change view
Click to view available options
Cooling Capacity:
60 Hz at 20°C: 1400 W/4781 BTU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
13-875-061PM 60 Hz at 20°C: 1400 W/4781 BTU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-875-061PM Supplier Thermo Scientific™ Supplier No. TF14T1P

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex™ Recirculating Chillers are reliable, easy-to-use, and easy-to-maintain. The platform is configurable to fit your application and installation needs, and is ready to scale with you and your processes.

This Thermo Scientific™ ThermoFlex™ 1400 recirculating chiller is configured with a T1 turbine pump and internal pressure relief. Other configurations are available upon request. Key Features of the ThermoFlex™ platform include:

Ease of Use:

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance:

  • Improved cooling capacity
  • Excellent temperature stability
  • Improved reliability to maximize your up-time
  • Ease of maintenance

Configurable Design:

  • Wide range of available cooling capacities so your thermal management solution can scale with you
  • Multiple pump options to meet a broad range of flow or pressure requirements
  • Variety of available accessories to meet most application needs and provide installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 10°C to 40°C
Configuration Options Internal Pressure Relief (IPR)
Capacity (Metric) 7.2 L
Certifications/Compliance cULus, CE
Communications No Communications Package
Condenser Type Air-cooled
Cooling Capacity 60 Hz at 20°C: 1400 W/4781 BTU
Flow Rate 0 to 13 L/min.
For Use With (Equipment) Water-cooled equipment with heatloads less than 1400 W
Pump Type T1 (Turbine Pump)
Temperature Range 5°C to 40°C
Type Recirculating Chiller
External Circulation Yes
For Use With (Application) Processes that require thermal management with heatloads less than 1400 W
Model ThermoFlex™ 1400 with T1 pump
Pump Capacity 3.5 gpm at 60 psid, 13.3 lpm at 4.1 bar
Refrigerant R134A
Temperature (Setpoint) 5°C to 40°C
Temperature Stability ±0.1°C
Warranty 24 Months Parts and Labor
Width (English) 14.2 in.
Width (Metric) 36.0 cm
Height (English) 27.3 in.
Height (Metric) 69.2 cm
Depth (English) 24.6 in.
Depth (Metric) 62.4 cm
Weight (English) 135 lb.
Weight (Metric) 61.3 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.